Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
Description
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
- Fused-in, textured, color patches accept any type of ink or pencil
- Expose to heat, steam, hours in a water bath, without affecting label
- Marking area is large enough for all necessary information—1.37 in. (for 10 and 12mm O.D. tubes) or 2 in. (for 13 and 16mm O.D. tubes) long labeling area in five pastel colors
- Round bottom
- Flint or borosilicate glass
Specifications
Green | |
75 mm | |
Yes | |
Non-sterile | |
KIM-KAP |
4 mL | |
Flint Glass | |
End problem of lost or peeling labels | |
10 mm | |
Disposable Culture Tube |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction