Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Disposable Plain-End Flint Glass Tubes with Color-Coded Label Area
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
Description
Eliminate the problem of lost or peeling labels with these disposable, color-coded tubes.
Eliminate the problem of lost or peeling labelsSpecifications
Orange | |
KIM-KAP | |
Flint Glass | |
Yes | |
Non-sterile | |
Disposable Culture Tube |
19 mL | |
125 mm | |
Round Bottom | |
End problem of lost or peeling labels | |
16 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title