Learn More
Fisherbrand™ Disposable Polypropylene Spatulas, Opaque
Economical, single-use lab tools that scoop, scrape and stir
Description
No washing. No contamination. These disposable tools are ideal for transferring, collecting, and handling chemical and biological materials. Versatile double-ended design enables use as a spatula, spoon, scoop, scraper, stirring rod, or policeman. Virgin polypropylene construction is resistant to dilute acids and bases.
- Constructed of virgin food-grade polypropylene
- Ideal for transferring, manipulating, and mixing materials
- Versatile double-ended design
- Autoclavable for sterile applications
- Help to minimize cross contamination
- Won't shatter when used with liquid nitrogen frozen samples
- Small spatulas (140mm) have narrow scoop ends
- Standard (210mm) feature a unique spatula/spoon end and a smaller scoop end
- Large (310mm) have spatula/spoon end and a smaller pick end
- Hollow core minimizes heat transfer, for easy stirring of hot or cold liquids
Specifications
Autoclavable | |
Yes | |
Ideal for transferring, collecting, and handling chemical and biological materials | |
Small | |
Polypropylene |
Opaque | |
Spatula | |
5.51 in. | |
Double end with narrow scoop, hallow core | |
14 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Fisher #14-955-550, 14-955-551 and 14-955-553 are licensed under U.S. Patent 8,709,362