Learn More
Corning™ Disposable Sterile Bottle-Top Filters with 0.22μm Membrane





Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
$184.00 - $547.00
Specifications
Connectors | Hose |
---|---|
Disposable | Yes |
Sterility | Sterile |
For Use With (Application) | Ideal for filtration of tissue culture media and components, biological fluids, other solutions |
No. per Pack | 1/Pk. |
Includes: Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter that fits most vacuum hoses.
Catalog Number | Mfr. No. | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filtration Area | For Use With (Equipment) | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||
09-761-49
![]() |
Corning™
430624 |
13.6 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 150 mL |
Case of 48 for $547.00
|
|
09-761-125
![]() |
Corning™
431160 |
13.6 cm2 | 3.3 cm bottle neck | PES | 150 mL |
Case of 48 for $534.00
|
|
09-761-56
![]() ![]() |
Corning™
430626 |
13.6 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 150 mL |
Case of 48 for $527.00
|
|
09-761-126
![]() ![]() |
Corning™
431161 |
13.6 cm2 | 4.5 cm bottle neck | PES | 150 mL |
Case of 48 for $516.00
|
|
09-761-50
![]() ![]() |
Corning™
430521 |
33.2 cm2 | 3.3 cm bottle neck | Cellulose Acetate | 500 mL |
Case of 12 for $194.00
|
|
09-761-111
![]() ![]() |
Corning™
431117 |
33.2 cm2 | 3.3 cm bottle neck | PES | 500 mL |
Case of 12 for $188.00
|
|
09-761-52
![]() ![]() ![]() |
Corning™
430513 |
33.2 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 500 mL |
Case of 12 for $187.00
|
|
09-761-147
![]() ![]() |
Corning™
430049 |
33.2 cm2 | 4.5 cm bottle neck | Nylon | 500 mL |
Case of 12 for $215.00
|
![]() |
09-761-112
![]() ![]() |
Corning™
431118 |
33.2 cm2 | 4.5 cm bottle neck | PES | 500 mL |
Case of 12 for $184.00
|
|
09-761-38
![]() ![]() |
Corning™
430015 |
54.5 cm2 | 4.5 cm bottle neck | Cellulose Acetate | 1000 mL |
Case of 12 for $304.00
|
|
09-761-139
![]() ![]() |
Corning™
431174 |
54.5 cm2 | 4.5 cm bottle neck | PES | 1000 mL |
Case of 12 for $298.00
|
|
Description
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Order Info
Units with 150mL funnels contain 42 × 42mm square membrane filters; 500mL funnels contain 63 × 63mm square membrane filters, 250mL funnels contain 49.5 × 49.5mm square membrane filters, and 1L funnels contain 79 × 79mm square membrane filters
Specifications
Hose | |
Sterile | |
1/Pk. |
Yes | |
Ideal for filtration of tissue culture media and components, biological fluids, other solutions | |
Bottle Top Vacuum Filter |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.