Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Disposal Bags

For hygienic disposal of contaminated laboratory items. Greiner Bio-One Disposal Bags are available in polypropylene and polyamide.

$199.70 - $1044.00

Specifications

Thickness (Metric) 0.05mm
For Use With (Application) Hygienic disposal of contaminated laboratory items
Color Translucent
Autoclavable Yes
View More Specs

Products 5
Catalog Number Mfr. No. Material Dimensions (L x W) Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material Dimensions (L x W) Capacity (Metric) Price Quantity & Availability  
07-000-599
View Documents
Greiner Bio-One
643201
Polypropylene 500 x 300mm 10L
Case of 500 for $199.70
Add to cart
 
07-000-603
View Documents
Greiner Bio-One
646201
Polypropylene 780 x 600mm 65L
Case of 500 for $400.50
Add to cart
 
07-000-605
View Documents
Greiner Bio-One
646401
Polyamide 780 x 600mm 65L
Case of 300 for $876.50
Add to cart
 
07-000-606
View Documents
Greiner Bio-One
649201
Polypropylene 1100 x 700mm 130L
Case of 350 for $420.50
Add to cart
 
07-000-607
View Documents
Greiner Bio-One
649401
Polyamide 1100 x 700mm 130L
Case of 200 for $1,044.00
Add to cart
 
Description

Description

  • Non-sterile
  • Polypropylene (PP) suitable for steam autoclaves
  • Polyamide (PA) suitable for hot-air sterilisers
  • Foil thickness: 0.05mm
  • Nominal capacities from 10L to 130L
  • For single use only

Protect from direct light

Specifications

Specifications

0.05mm
Hygienic disposal of contaminated laboratory items
Translucent
Yes
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit