Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ M Series Rolling Cabinet Available on GSA/VA Contract for Federal Government customers only. Products for Science Education

Add space to your work environment. Use the Diversified Woodcraft M Series Rolling Cabinet as stand alone mobile unit or to fit underneath tables.

Manufacturer:  Diversified Woodcrafts™ M952422H24K

 View more versions of this product

Catalog No. S04713MF


Add to cart

Description

Description

  • Made from select oak veneers with earth-friendly, chemical-resistant finish
  • Feature a 0.75 in. (19.05mm) full finished top and bottom with standard finish wood top
  • Available with or without drawers
  • Drawers feature vertical grain match
  • Units roll on 4 in. (10.16cm) heavy-duty ball-bearing casters with brakes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Available in 24 in. (60.96cm) sitting and 30 in. (76.2cm) standing heights

Specifications

Specifications

Mobile
55.88cm
Chemical Resistant UV
30 in. H Table
60.96cm
226kg
N/A
Rolling Cabinet
500 lb.
226kg
22 in.
Single Right Hinged Door
30 in. H Table
24 in.
500 lb.
Wood (Oak)
1
Chemical resistant, UV finish
24 in.
60.96cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit