Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Mobile Science Laboratory Unit Available on GSA/VA Contract for Federal Government customers only. Products for Science Education

Features unbreakable aluminum sliding door glides and lock.

Manufacturer:  Diversified Woodcrafts™ 4121K

Catalog No. S95197MF


Add to cart

Includes:
  • Plastic sink
  • Hand pump
  • Two rod sockets
  • Full upright set
  • GFI-protected AC duplex electrical outlet
  • Extension cord, 25 ft. (7.6m)
  • Two water bottles with connecting hoses
  • Ball-bearing, locking, 4 in. (10.1cm) swivel casters

Description

Description

  • Constructed from select oak and oak veneers with a clear, chemical-resistant finish
  • 1.25 in. HP laminate top with drop leaf extensions
  • Dimensions: 48W x 24D x 36 in.H

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

FASTRAK item — ships within five days.

Specifications

Specifications

24 in.
Provides durability and convenience necessary in today's schools
91cm
Wood (Oak, Oak Veneer)
230 lb.
104.3kg
60.9cm
36 in.
Plastic sink, hand pump, two rod sockets, full upright set, GFI-protected AC duplex electrical outlet, 25 ft. extension cord, two Water bottles with connecting hoses, ball-bearing, locking, swivel casters
Mobile science laboratory unit
48 in.
120cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit