Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Storage Cabinet
SCI_ED

Take your tools with you.

Manufacturer:  Diversified Spaces™ 4401K

Catalog No. S94750MF


Add to cart

Description

Description

  • Locking cabinet
  • Adjustable half-depth shelf for storage of tall items
  • 4 in. (10cm) ball-bearing locking swivel casters
  • 1.25 in. (3.1cm) HP plastic laminate top
  • Dimensions: 24L x 36W x 36 in.H (61 x 90 x 90cm)
  • Weight: 140 lb. (63.4kg)

Order Info

FASTRAK item — ships within five days.

Specifications

Specifications

Oak
60.96 cm
36 in.
1.25 in. HP Plastic laminate top
140 lb.
63.5 kg
24 in.
To store chemicals
91.44 cm
Wood
36 in.
91.44 cm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit