Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Tote Tray Storage Cabinet
SCI_ED

The Diversifed Mobile Tote Cabinet allows storage of various materials with these large bins.

Supplier:  Diversified Spaces™ 4751K

Catalog No. S02364MF


Add to Cart

Description

Description

  • Constructed with solid oak and oak veneer with a chemical resistant, earth friendly UV finish
  • Rolls easily on 4 in. locking swivel casters
  • Two lockable doors swing 270 degrees and conceal 21 tote trays
  • Plastic laminate top can double as a work surface
  • Mobile capacity: 500 lb.

Order Info

Tote trays: 19L × 14.25W × 3.5 in. H (48.2 × 36 × 8.9cm); Overall: 24D × 48W × 41.5H; Weight: 231

Specifications

Specifications

Oak
60.96 cm
41.5 in.
Twenty one 19 L x 14.25 W x 3.5 in. H tote trays
Wood
48 in.
121.9 cm
24 in.
To store various materials or student projects with these large totes in a mobile storage cabinet
105.4 cm
2 Lockable doors, rolls easily on 4 in. locking swivel casters
231 lb.
104.7 kg
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit