Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Oak Table with Plain Aprons
SCI_ED

Outfit your lab with easy-to-maintain furniture. Diversified Oak Table with Plain Aprons are made of smoothly machined oak, providing long-lasting usability and easy care.

Supplier:  Diversified Spaces™ P7102K30N

 View more versions of this product

Catalog No. S94735MF


Add to Cart

Description

Description

Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.

  • Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
  • Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
  • Legs equipped with nonskid adjustable glides for precise leveling
  • Legs fashioned with rubber leg boots
  • Apron fitted with heavy-duty 13-gauge steel corner braces

Specifications

Specifications

Table
48 in.
48 x 24 x 30 in. (121.92 x 60.96 x 76.2 cm)
ChemGuard™
76.2 cm
121.92 cm
24 in.
Oak
60.96 cm
30 in.
Plain apron, Steel corner braces
70 lb.
60.96 cm
31.2 kg
24 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit