Diversified Woodcrafts™ Oak Table with Plain Aprons Products for Science Education

Outfit your lab with easy-to-maintain furniture. Diversified Oak Table with Plain Aprons are made of smoothly machined oak, providing long-lasting usability and easy care.

Manufacturer: Diversified Woodcrafts™ P7302K30N

 View more versions of this product

Catalog No. 7301K

  Check Availability
Add to Cart

    Specifications

    Case Material Plastic laminate
    Includes Plain apron, steel braces
    Product Type Table
    Length (English) 72 in.
    Material Oak
    Length (Metric) 182.88cm
    Weight (English) 105 lb.
    Weight (Metric) 47kg
    Width (English) 24 in.
    Width (Metric) 60.96cm
    Height (English) 30 in.
    Height (Metric) 76.2cm
    Depth (English) 24 in.
    Depth (Metric) 60.96cm
    Dimensions (L x W x H) 72 x 24 x 30 in. (182.88 x 60.96 x 76.2cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit