Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Woodcrafts™ Premier Display Cabinets Products for Science Education Available on GSA/VA Contract for Federal Government customers only.

Display artwork, taxidermy and trophies with the Diversified Premier Display Cabinet.

$2453.00

Specifications

Depth (English) 22 in.
Depth (Metric) 55.88cm
Product Type Display Cabinet
Finish Non-emitting UV
Height (English) 84 in.
View More Specs

Products 1
Catalog Number Mfr. No. Material Includes Price Quantity & Availability  
Catalog Number Mfr. No. Material Includes Price Quantity & Availability  
S04642MF Available on GSA/VA Contract for Federal Government customers only. Products for Science Education
View Documents
Diversified Woodcrafts™
3804822K
Wood (Hardwood, Oak, Oak Plywood Veneer) Fixed bottom shelf, four adjustable tempered Glass shelves, sliding Glass door Each for $2,453.00
Add to cart
 
Description

Description

  • One fixed bottom shelf and four adjustable tempered glass shelves provide flexible storage
  • Sliding glass doors and sides allow viewing
  • Solid hardwoods, solid maple/oak and maple/oak plywood veneers construction
  • Finished in a non-emitting UV finish
  • Light included, but not installed
  • Local codes may require it to be hardwired
  • Cubes: 60
  • Dimensions: 22D x 48W x 84 in.H (55.8 x 121.9 x 213.3cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

22 in.
Display Cabinet
84 in.
48 in.
55.88cm
Non-emitting UV
213.3cm
121.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit