Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Shain Drawing Table
SCI_ED

Units are finished with an earth-friendly UV finish.

Supplier:  Diversified Spaces™ DT3SA37

 View more versions of this product

Catalog No. S01711MF


Add to Cart

Description

Description

  • Unit constructed of solid maple with 2.25 in. maple legs

Specifications

Specifications

24 in.
Earth-friendly UV
36 in.
36 in.
Maple
24 in.
60.9 cm
Shain Drawing Table
60.9 cm
36 x 24 x 36 in. (91.4 x 60.9 x 91.4 cm)
91.4 cm
91.4 cm
100 lb.
45.3 kg
Two-piece Top
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit