Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edvotek™ Diversity of Fish Proteins Kit

Introductory-level experiment determines relationships between three species of fish based on protein profiles using SDS-polyacrylamide gel electrophoresis.
Supplier: Edvotek™ 253B
Includes: LyphoProtein™ Samples ONLY for 12 Gels in Microtest Tubes
Requires :
- Vertical electrophoresis apparatus
- DC power supply
- 12% Precast SDS polyacrylamide gels (3)
- Vortex mixer
- Micropipet with tips
- 500mL Graduated cylinder
- Hotplate or burner
- Distilled or deionized water
- Beakers
- Gloves
- Safety goggles
- Foil or test tube holder
- Methanol (optional)
- Glacial acetic acid (optional)
- Glass staining tray (optional)
Description
- Total protein from perch, walleye, and salmon is lyophilized and prestained using an indicator dye
- Lyophilized prestained proteins must be resuspended in water and boiled before electrophoresis
No components were prepared from human sources.
Specifications
LyphoProtein™ Samples Only | |
Store desiccated at -20°C. | |
12 Lab Groups |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title