Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DL-sec-Phenethyl alcohol, 97%, ACROS Organics™
Click to view available options
Quantity:
100g
500g
Packaging:
Glass bottle
Specifications
Melting Point | 20°C |
Flash Point | 86°C |
Boiling Point | 203°C to 205°C |
Specific Gravity | 1.01 |
Viscosity | 11.2 mPa.s (20°C) |
Refractive Index | 1.5260 to 1.528 |
Packaging | Glass bottle |
Infrared Spectrum | Authentic |
Quantity | 500g |
Color | Colorless |
Show More |
Safety and Handling
GHS H Statement
Harmful if swallowed.
Causes serious eye irritation.
GHS P Statement
Wash face,hands and any exposed skin thoroughly after handling.
IF SWALLOWED: rinse mouth.
Do NOT induce vomiting.
Call a POISON CENTER or doctor/physician if you feel unwell.
Wear eye protection/face protection.<
GHS Signal Word: Warning
EINECSNumber : 202-707-1
RTECSNumber : DO9275000
TSCA : TSCA