Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Docosahexaenoyl PAF C-16, 98%

1.0% in ethanol with 0.1% BHT as a stabilizer

$66.30 - $277.00

Specifications

Type Docosahexaenoyl PAF C-16, 98%
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
AAJ67218MCR
View Documents
Alfa Aesar™
J67218MCR
1mg
Each for $66.30
Order in Bulk

Request bulk or custom formats

Add to cart
 
AAJ67218LB0
View Documents
Alfa Aesar™
J67218LB0
5mg
Each for $277.00
Order in Bulk

Request bulk or custom formats

Add to cart
 
Specifications

Specifications

Docosahexaenoyl PAF C-16, 98%
Safety and Handling

Safety and Handling

Recommended Storage : Store at -20°C; Store under Nitrogen

SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit