Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Dominator PVC/Polyester Rain Jacket
MCR Safety Dominator PVC/Polyester Rain Jacket features a removable hood, inner sleeves, and a front zipper.
Supplier: MCR Safety 388JX2
This item is not returnable.
View return policy
Description
- Jacket with removable drawstring hood, take up snaps at wrists
- PVC/Hi-tensil polyester/PVC
- Zipper front with double storm flap, no pockets or vents
- Inner sleeves to prevent splash back
- Limited Flammability
- NOT intended for use as protection against ARC Flash or Flash Fire
Specifications
2X-Large | |
PVC, Hi-Tensile Polyester | |
Zipper | |
Snap | |
Smooth | |
Rain Jacket | |
0.42 mm |
Unisex | |
Green | |
Limited Flammability | |
No | |
Detachable | |
62 in. | |
33 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title