Dow Corning™ Pharma-50 Tubing

Translucent, pharmaceutical-grade silicone tubing for ultrapure fluid processing.

Manufacturer: DOW CORNING CORPORATION 4006923

 View more versions of this product

Catalog No. 14-177-110

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
    Material Platinum Cured Silicone
    For Use With (Application) For ultrapure liquid transfer
    Length (English) 50 ft.
    Autoclavable Yes
    Thickness 1.6mm
    Diameter (English) Outer 0.5 in.
    Diameter (English) Inner 0.38 in.
    Thickness (English) Wall 0.0625 in.
    Diameter (Metric) Inner 9.5mm
    Diameter (Metric) Outer 12.7mm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit