Dow Corning™ Silastic™ Laboratory Tubing

Flexible, translucent silicone elastomer tubing

Manufacturer: DOW CORNING CORPORATION 2415704

 View all options for this product

Catalog No. 11-189-15T

  Check Availability
Add to Cart


    Diameter (Metric) Inner 12.7mm
    Diameter (English) Inner 0.5 in.
    Autoclavable Yes
    Material Silicone
    Color Translucent
    Diameter (English) Outside 0.687 in.
    Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
    Diameter (Metric) Outside 17.44mm
    For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
    For Use With (Equipment) Peristaltic pump
    Length (English) 50 ft.
    Length (Metric) 15.3m
    Operating Temperature Range (English) -65.2° to 480°F
    Thickness (English) 0.094 in.
    Operating Temperature Range (Metric) -54° to 249°C
    Thickness (Metric) 2.38mm
    Thickness 2.38mm (0.094 in.)

    • Platinum-cured to provide high purity for low extractables
    • Contains no phthalates or plasticizers
    • Easily cleaned and does not impart taste or odor
    • Excellent tear strength and resistance to solvents and chemicals
    • Nonpyrogenic; bacteria-, fungus- and chemical-resistant
    • Microbore sizes available
    • Working temperature range, -54° to +249°C (-65° to +480°F)
    • Autoclavable; also can be sterilized by gamma irradiation and ethylene oxide
    • Durometer hardness is Shore A, 53 for 11-189-14 and 11-189-15A to -15K; Shore A, 51 for 11-189-15L to -15V and 11-189-13A to -13D
    • Both elastomers and finished tubing are manufactured under cGMPs in an FDA-registered, ISO 9001-certified facility

    Not intended for use in human implantation; in or in conjunction with cosmetic surgery, contraception, reproduction, obstetrics and gynecology; or in weight- or load-bearing devices.

    Specially designed for applications requiring fluid processing, separation, and filtration—such as drug manufacturing; oxygen delivery in production processes; and chemical, pharmaceutical, and environmental analyses. Also suitable for peristaltic pump use

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit