Dow Corning™ Silastic™ Laboratory Tubing

Flexible, translucent silicone elastomer tubing

Manufacturer: DOW CORNING CORPORATION 2415593

 View more versions of this product

Catalog No. 11-189-15K

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 0.183 in.
    Length (Metric) 15.3m
    Operating Temperature Range (Metric) -54° to 249°C
    Thickness (Metric) 0.76mm
    Thickness 0.76mm (0.03 in.)
    Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
    Color Translucent
    Diameter (Metric) Inner 3.35mm
    Diameter (Metric) Outside 4.64mm
    For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
    For Use With (Equipment) Peristaltic pump
    Operating Temperature Range (English) -65.2° to 480°F
    Thickness (English) 0.03 in.
    Autoclavable Yes
    Length (English) 50 ft.
    Material Silicone
    Diameter (English) Inner 0.132 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit