Dow Corning™ Silastic™ Laboratory Tubing

Flexible, translucent silicone elastomer tubing

Manufacturer: DOW CORNING CORPORATION 2415615

 View more versions of this product

Catalog No. 11-189-15M

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO 9001, FDA, USP Class VI, 3A Sanitary standard
    Color Translucent
    Diameter (English) Inner 0.188 in.
    Diameter (English) Outside 0.312 in.
    Diameter (Metric) Inner 4.77mm
    Diameter (Metric) Outside 7.93mm
    For Use With (Application) Fluid processing, separation and filtration such as drug manufacturing, oxygen delivery in production processes and chemical, pharmaceutical and environmental analyses
    For Use With (Equipment) Peristaltic pump
    Length (Metric) 15.3m
    Thickness 1.57mm (0.0625 in.)
    Length (English) 50 ft.
    Operating Temperature Range (English) -65.2° to 480°F
    Operating Temperature Range (Metric) -54° to 249°C
    Thickness (English) 0.062 in.
    Thickness (Metric) 1.57mm
    Autoclavable Yes
    Material Silicone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit