Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 1X2-200, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
100g
500g
2.5kg
Specifications
Particle Size | Particle size analysis: on 50 mesh (cumulative): < 15%, through 140 mesh: < 15% |
Packaging | Plastic Bottle |
Water Volume Capacity | wet volume capacity, Cl form (meq/mL):> 0.6 |
Water Retention Capacity | Cl form: 70 to 80% |
Fieser | 01,511; 04,267; 06,302; 07,182; 08,263 |
Merck Index | 10, 2182 |
Solubility Information | Solubility in water: insoluble. |
Quantity | 500g |
Physical Form | Beads |
Chemical Name or Material | Dowex™ 1X2 |