Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 1X2, ACROS Organics™
Click to view available options
Quantity:
100g
500g
1kg
2.5kg
10kg
Packaging:
Plastic bottle
Plastic drum
Description
Ion exchange resin
Specifications
Additional Information | Particle size analysis: on 35 mesh (cumulative): 10% max., through 80 mesh: 10% max |
Packaging | Plastic bottle |
Water Retention Capacity | 65 to 75% (Cl form) |
Fieser | 01,511; 04,267; 06,302; 07,182; 08,263 |
Solubility Information | Solubility in water: insoluble. |
Quantity | 1kg |
Physical Form | Beads |
Chemical Name or Material | Dowex™ 1X2 |