Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 50X2-100, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
100g
500g
2.5kg
Packaging:
Plastic Bottle
Specifications
Particle Size | Particle size analysis: on 20 mesh (cumulative): <15%, through 70 mesh: <15% |
Packaging | Plastic Bottle |
Water Volume Capacity | wet volume capacity, H form (meq/mL):> 0.6 |
Water Retention Capacity | H form: 74 to 82% |
Fieser | 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,511; 04,266; 05,355; 06,302; 09,256; 01,159; 02,84; 03,65; 04,105; 05,156; 06,138; 10,103; 12,140; 14,199; 15,99; 17,176 |
Quantity | 100g |
Physical Form | Beads |
Chemical Name or Material | Dowex™ 50WX2 |