Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 50X2-400, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
100g
500g
2.5kg
Packaging:
Plastic bottle
Specifications
Particle Size | Particle size analysis: on 70 mesh (cumulative): <15%, through 270 mesh: <15% |
Packaging | Plastic bottle |
Water Volume Capacity | wet volume capacity, H form (meq/mL)> 0.6 |
Water Retention Capacity | H form: 74 to 82% |
Quantity | 2.5kg |
Physical Form | Beads |
Chemical Name or Material | Dowex™ 50WX2 |