Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 5WX2-200, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
100g
500g
2.5kg
Packaging:
Plastic Bottle
Specifications
Particle Size | Particle size analysis: on 35 mesh (cumulative): 15% max., through 140 mesh: 15% max. |
Packaging | Plastic Bottle |
Water Volume Capacity | wet volume capacity, H form min. (meq/mL): 0.6 |
Water Retention Capacity | H form: 74 to 82% |
Quantity | 500g |
Physical Form | Beads |
Chemical Name or Material | Dowex™ 50WX2 |