Dräger™ CMS Chips: Petroleum Hydrocarbons

Suitable for 10 measurements of one gas

Manufacturer: Dräger™ 6406270

 View more versions of this product

Catalog No. 19-034-574

  Check Availability
Add to Cart

    Specifications

    Humidity Range 1 to 30mg/L
    Measurement Range 100 to 3000
    Measurement Time 30 to 110 sec.
    Product Type Petroleum Hydrocarbons CMS™ chip
    Temperature (English) Range 32° to 104°F
    Temperature (Metric) Range 0° to 40°C
    Air Pressure 700 to 1100hpa

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit