Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ XXS Replacement DragerSensor™ Sensors
For use with X-am 5000 and X-am 5600 Multi-Gas Monitors.
Manufacturer: Dräger™ 4595470
Description
- Type: NO2 - LC Sensor
- Measuring Range: 0 to 50ppm
- Resolution: 0.02ppm
Warranty and Services
One year
Specifications
X-am 5000/5600 Multi-Gas Monitors | |
XXS Replacement DragerSensors | |
NO2 - LC Sensor | |
-20° to +50°C |
0 to 50ppm | |
0.02ppm | |
-4° to +122°F | |
1 Year |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title