Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Multi-IMS Chemical Agent Detector

Continuous real-time measurement of chemwarfare agents and toxic industrial materials

Manufacturer:  Dräger™ 8317822

 View more versions of this product

Catalog No. 19-130-0729

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes:

  • Spectrometer with carry bag
  • Spare Li-ion battery
  • Charger
  • Power cable
  • Test gas and 3 replacement filters
  • Housed in rigid plastic case


Requires : Requires software and RS-232 interface

Description

Description

Lightweight (<0.8kg) detector uses sensor technology based on Open Loop Ion Mobility Spectrometry (IMS) to quickly detect chemical warfare agents (CWAs) and toxic industrial chemicals (TICs), even in low concentrations. Suitable for use as a personal measuring device or as a surveying monitor.

  • Ion-Mobility-Cell offers significantly increased sensitivity and selectivity; picks up even small trace amounts of chemical warfare agents (see specifications below)
  • Rugged enclosure resists EMI, shocks, and vibration (as tested per MIL-STD-461E and MIL-STD-810E)
  • Compact design and three-button control facilitate one-handed operation
  • Comes with built-in pump and event logger
Specifications
Sensitivity:
Nerve agents: 0.01 to 0.1 mg/m3
Blister agents: 0.5 to 2.0 mg/m3
Blood/choking agents: 20 to 50 mg/m3
Dimensions: 9 1/2 x 4 x 1 3/4 in. (24 x 10 x 4.5cm)
Typical Battery Life: 10 hrs for rechargeable Li-ion battery
Operating Temperature: -30 to +50°C (-20 to +120°F)
Storage Temperature: -40 to +70°C (-40 to +160°F)

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit