Learn More
Dräger Multi-IMS Chemical Agent Detector
Continuous real-time measurement of chemwarfare agents and toxic industrial materials
Includes:
- Spectrometer with carry bag
- Spare Li-ion battery
- Charger
- Power cable
- Test gas and 3 replacement filters
- Housed in rigid plastic case
Requires: Requires software and RS-232 interface
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
19-130-0727
|
Dräger
8317820 |
N/A | Multi-ims Spectrometer |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-130-0729
|
Dräger
8317822 |
N/A | Multi-ims Software Uip |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-130-0728
|
Dräger
8317826 |
N/A | Multi-ims Pc Data Xfer Cable |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Lightweight (<0.8kg) detector uses sensor technology based on Open Loop Ion Mobility Spectrometry (IMS) to quickly detect chemical warfare agents (CWAs) and toxic industrial chemicals (TICs), even in low concentrations. Suitable for use as a personal measuring device or as a surveying monitor.
- Ion-Mobility-Cell offers significantly increased sensitivity and selectivity; picks up even small trace amounts of chemical warfare agents (see specifications below)
- Rugged enclosure resists EMI, shocks, and vibration (as tested per MIL-STD-461E and MIL-STD-810E)
- Compact design and three-button control facilitate one-handed operation
- Comes with built-in pump and event logger
Sensitivity:
Nerve agents: 0.01 to 0.1 mg/m3
Blister agents: 0.5 to 2.0 mg/m3
Blood/choking agents: 20 to 50 mg/m3
Dimensions: 9 1/2 x 4 x 1 3/4 in. (24 x 10 x 4.5cm)
Typical Battery Life: 10 hrs for rechargeable Li-ion battery
Operating Temperature: -30 to +50°C (-20 to +120°F)
Storage Temperature: -40 to +70°C (-40 to +160°F)
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.