Dräger™ Pac™ 7000 Single-Gas Detector

Compact, robust single-gas detector is equipped with a wide range of functions and an unlimited instrument life

Manufacturer: Dräger™ 8318973

 View more versions of this product

Catalog No. 17-985-603

  Check Availability
Add to Cart

    Specifications

    Pressure Range 700 to 1300hpa
    Resolution 0.1
    Temperature (Metric) Range -20° to +50°C
    Battery Life 5500 hr.
    Depth (English) 1 in.
    Depth (Metric) 2.5cm
    Height (English) 2.5 in.
    Height (Metric) 6.4cm
    Humidity Range 10 to 90%
    IP Rating 65
    Measurement Range 0 to 50
    Response Time 15 sec.
    Sensor Types Hydrogen Cyanide
    Weight (English) 3.8 oz.
    Weight (Metric) 106g
    Width (English) 3.3 in.
    Width (Metric) 8.4cm
    Alarm Types Audible, visual, vibrating
    Temperature (English) Range -4° to +122°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit