Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Pac™ 7000 Single-Gas Detector

Compact, robust single-gas detector is equipped with a wide range of functions and an unlimited instrument life

Supplier:  Dräger™ 8318975

 View more versions of this product

Catalog No. 17-985-605

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Stainless-steel alligator clip

Description

Description

Both battery and sensor can be replaced. Various alarm and operating functions (TWA and STEL alarms, bump test interval, etc.) are adjustable for maximum versatility.

 

  • Concentration display shows all information in form of numerals and symbols, and can be backlit for better readability
  • Continuously displays current measured concentration as well as notice and warning functions; PEAK, TWA, and STEL are easily accessed
  • Notice icon advises user when bump test is required; interval can be adjusted by user
  • Individual operating periods can also be set using adjustable operating timer
  • Chemical- and impact-resistant housing features a protective rubber coating
  • Quick-responding XXS sensors are positioned to allow gas inflow from above and in front
  • Visual, auditory, and vibration alarms notify user when adjustable thresholds have been exceeded; two-tone alarm ensures optimum perception
  • IR interface allows quick data download from internal datalogger; system can be linked to a PC via connecting cradle or E-Cal system (sold separately, call your Fisher Safety Customer Service Representative for details)
  • Operates in a temperature range from approximately -20° to +120°F (-30° to +50°C); relative humidity, 10 to 90%

 

Order Info

Dimensions (L x W x H): 0.8 x 2.5 x 3.3 in. (2.0 x 6.4 x 8.4cm). Weight: 3.8 oz. (120g).

Certifications

IP65 rated for ingress protection. UL/cUL Classified as Intrinsically Safe for use in Class I, II, Division 1, Groups A, B, C, D, E, F, G, Temp Code T4; ATEX II 1 G EEx ia IIC, T4 or I M 1 EEx ia I, T4. CE mark.

Specifications

Specifications

Audible, visual, vibrating
1 in.
Carbon Dioxide
6.4 cm
65
700 to 1300hpa
30 sec.
-20° to +40°C
106g
8.4 cm
5500 hr.
2.5 cm
2.5 in.
10 to 90%
0 to 5%
0.1%
-4°F to +104°F
3.8 oz.
3.3 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit