Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Panorama Nova RA Full-Facepiece

Manufacturer:  Dräger™ R51525

 View more versions of this product

Catalog No. 19-815-844


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Classic, full-facepiece mask features triple sealing surfaces for a close, secure and comfortable fit without added pressure. Universal size fits all face types and eliminates the need for different size facepieces. An adjustable five-point rubber head strap aids in quick donning and doffing, making it ideal for use with SCBAs.
Features:
•     Shock-resistant polycarbonate lens provides a wide field of vision.
•     Elaborate flushing system prevents field of vision from being compromised and reduces fogging
•     Stainless-steel speech diaphragm ensures clear, reliable oral communication
•     Robust synthetic connector has both inhalation and exhalation valves
•     RA-type thread connection conforms to European standard EN 148-1 and accommodates a wide variety of Dräger respiratory filters

Order Info

Weight: 1.2 lb. (0.6kg)
Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for information about Dräger respiratory filters to fit your application.

Compliance

NIOSH approved
Both facepieces meet EN 136 standards

Specifications

Specifications

NIOSH, EN 136
Full Facepiece
5-point
0.55 to 0.65 kg
EPDM, Polycarbonate Lens
Centrally located filter, neck strap
1.2 to 1.4 lb.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit