Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Parat C™ Smoke Escape Hood

Lightweight, portable, and easy to don for an ideal personal escape device in emergency situations

Manufacturer:  Dräger™ R53555

 View more versions of this product

Catalog No. 19-059-905

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Hood offers wearer a minimum of 15 minutes of protection from smoke, carbon monoxide, and toxic gases normally present during a fire. Features an elastic collar for easy donning and adjustment. Soft inner mask permits wearer to breathe normally through nose or mouth. Large, mist-resistant visor provides a wide field of vision not compromised by fogging.

  • Collar design allows one hood to fit various sizes as well as users with long hair, glasses, or facial hair
  • Can be mounted on wall or worn on belt. Wall bracket (Cat. No. 19-059-912) and belt harness (Cat. No. 19-059-911) are sold separately
  • Hood has a 12-year shelf life, requiring filter exchange after six years
  • Manufactured from a flame-retardant, self-extinguishing PVC material
  • High-visibility orange for excellent reflective properties
  • Bears CE mark
  • Tested in accordance with European Standard EN 403

Order Info

Weighs 11/3 lb. (0.6kg).
Travel pack measures 19L x 13 1/2W x 8cmH
Hard plastic case measures 19L x 8W x 18cmH

Specifications

Specifications

CE, EN 403
15 min.
Emergency situations occurring, homes, office or apartment buildings, schools, hospitals, plant facilities and hotels, respiratory and eye protection
PVC
73°F
1.32 lb.
Smoke Escape Hood in Travel Case
Orange
30L/min.
Co-p2 filter, elastic collar
Universal
9°C
0.59kg
Safety
Safety and Handling

Safety and Handling

ShelfLife : 12 Years

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit