Dräger™ Parat C™ Smoke Escape Hood

Lightweight, portable, and easy to don for an ideal personal escape device in emergency situations

Manufacturer: Dräger™ R52818

 View all options for this product

Catalog No. 19-059-903


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Orange
    Cycle Time 15 min.
    Product Type Smoke Escape Hood in Hard Case
    Flow Rate 30L/min.
    For Use With (Application) Emergency situations occurring, homes, office or apartment buildings, schools, hospitals, plant facilities and hotels, respiratory and eye protection
    Material PVC
    Includes Co-p2 filter, elastic collar
    Temperature (Metric) Range 9°C
    Size Universal
    Shelf Life 12 Years
    Temperature (English) Range 73°F
    Weight (English) 1.32 lb.
    Weight (Metric) 0.59kg
    Certifications CE, EN 403

    Hood offers wearer a minimum of 15 minutes of protection from smoke, carbon monoxide, and toxic gases normally present during a fire. Features an elastic collar for easy donning and adjustment. Soft inner mask permits wearer to breathe normally through nose or mouth. Large, mist-resistant visor provides a wide field of vision not compromised by fogging.

    • Collar design allows one hood to fit various sizes as well as users with long hair, glasses, or facial hair
    • Can be mounted on wall or worn on belt. Wall bracket (Cat. No. 19-059-912) and belt harness (Cat. No. 19-059-911) are sold separately
    • Hood has a 12-year shelf life, requiring filter exchange after six years
    • Manufactured from a flame-retardant, self-extinguishing PVC material
    • High-visibility orange for excellent reflective properties
    • Bears CE mark
    • Tested in accordance with European Standard EN 403

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit