Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Phosgene Sensor

XXS Sensor, for use with X-am 5000, X-am 5600 multi-gas detectors.

Manufacturer:  Dräger™ 4543944

Catalog No. 19-459-431

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Fast and accurate response to changing gas concentrations
  • Extra stability sensors that drift less and require less frequent calibration
  • Superior operating temperature range and stability due to an internal thermal compensating device
  • Ability to withstand and recover from high concentration exposures
Specifications
  • Temp. range: -40° to 105°F/-40° to 40°C
  • Pressure range 20.7 to 38.4 in. Hg /700 to 1300 mbar
  • Measuring range: 0 to 10 ppm
  • Resolution: 0.01 ppm
  • Warranty: 1 year
  • Phosgene
Specifications

Specifications

Gas Sensor
Safety
Phosgene
X-am 5000, X-am 5600 multi-gas detectors
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit