Dräger™ X-am™ 5000 Multigas Detector

Super-small one-to-five gas detector

Manufacturer: Dräger™ 4543751

 View more versions of this product

Catalog No. 17-985-620

  Check Availability
Add to Cart

    Specifications

    Battery Life 12 hr.
    Battery Type NiMH
    Height (English) 5.1 in.
    Length (English) 1.2 in.
    Length (Metric) 3.1cm
    Sensor Types Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Weight (English) 7.68 oz.
    Width (English) 1.9 in.
    Width (Metric) 4.7cm
    Alarm Types Audible, visual
    Height (Metric) 12.9cm
    IP Rating 67
    Weight (Metric) 220g
    Dimensions (L x W x H) 1.2 x 1.9 x 5.1 in. (3.1 x 4.7 x 12.9cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit