Dräger™ X-am™ 5000 Multigas Detector

Super-small one-to-five gas detector

Manufacturer: Dräger™ 4543754

 View more versions of this product

Catalog No. 17-985-623

  Check Availability
Add to Cart

    Specifications

    Battery Type NiMH
    Height (Metric) 12.9cm
    IP Rating 67
    Sensor Types Ex, Oxygen
    Temperature (Metric) Range -20° to +50°C
    Width (English) 1.9 in.
    Width (Metric) 4.7cm
    Dimensions (L x W x H) 1.2 x 1.9 x 5.1 in. (3.1 x 4.7 x 12.9cm)
    Alarm Types Audible, visual
    Battery Life 12 hr.
    Height (English) 5.1 in.
    Length (English) 1.2 in.
    Length (Metric) 3.1cm
    Temperature (English) Range -4° to +122°F
    Weight (English) 7.68 oz.
    Weight (Metric) 220g

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit