Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Drawing Table System

Unit is constructed of solid maple framing and coated with a chemical resistant, earth-friendly UV finish.
$1124.00 - $3036.00
Specifications
Dimensions (D x W x H) | 76.2 x 106.6 x 100.9 cm (30 x 42 x 39.75 in.) |
---|---|
Finish | Chemical resistant, earth-friendly UV |
Material | Maple |
Catalog Number | Mfr. No. | Top Style | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Model | Price | Quantity & Availability | ||||
S42659
![]() |
Diversified Spaces™
DT61SA |
Basic (2-Piece) | Table with Six Drawers |
Each for $2,165.00
|
|
S42660
![]() |
Diversified Spaces™
DT63SA |
Basic (2-Piece) | Table with Six Drawers and Board Storage |
Each for $3,036.00
|
|
S47317
![]() |
Diversified Spaces™
DT30A |
Basic (1-Piece) | Plain Table |
Each for $1,124.00
|
|
S47322
![]() |
Diversified Spaces™
DT60SA |
Basic (2-Piece) | Plain Table |
Each for $1,165.00
|
|
Description
- Solid maple framing reinforced with 13-gauge steel corner braces
- Choice of one or two-piece top made of 0.75 in. almond colored plastic laminate equipped with soft-close feature and pencil stop
- Top adjusts from 0 to 30 degrees
- One-piece top model, fully adjustable top measures 30D x 42 in.W
- Two-piece top, 30 x 30 in. left side of top can be fully adjusted and is equipped with a soft-close feature and a pencil stop with 30D x 12 in.W flat top on the right side of unit
- Adjustable CPU holder dimensions: 29D x 11W x 23 in.H
- Lockable doors and drawers
- Choose from plain model (1-piece and 2-piece top), six drawers and combination six drawers with board storage
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
76.2 x 106.6 x 100.9 cm (30 x 42 x 39.75 in.) | |
Chemical resistant, earth-friendly UV | |
Maple |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title