DriFire Combat Pant

Manufacturer: DRIFIRESupplier Diversity Partner DF2550CPMD CAM

 View more versions of this product

Catalog No. 17-000-294

  Check Availability
Add to Cart

    Specifications

    Material Fortrex™ Fabric
    Size (English) Inseam 29.5 to 32.5 in.
    Closure Type Hook and loop
    No. of Pockets 8.0
    Seam Type Inseam
    Waist Style Padded
    Size (Metric) Waist 78.74 to 88.9cm
    Size Medium
    Size (English) Waist 31 to 35 in.
    For Use With (Application) US Army, USAF, USMC, US law enforcement/defense contractors, US SOCOM
    Finish Antimicrobial
    Color Multi-cam
    Certifications/Compliance MARSOC/AFSOC, NAVAIR and Marine Corps approved
    Construction Drifire's proprietary Fortrex™ Fabric, Cargo and back welt pockets, Padded comfort waistband

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit