Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ T200™ Respirator Kit with T-Link™ Hood, Bump Cap Assembly, PX5™ PAPR
T200™ respirator features a customizable internal layout to fit and accommodate accessories. Ideal for healthcare, life science, and pharmaceutical environments.
Supplier: RPB™ 1721812
Alert:
WARNING This product can expose you to chemicals including chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Face Seal option allows access to ears for easy use with stethoscopes
- Moveable lens and air duct positioning to accommodate for facial features
- APF 1000+
- Tychem™ hood styles
- Tychem™ breathing tube cover available to increase the life and cleanability of the breathing tube
- Large viewing window for enhanced downward and peripheral vision allowing for both verbal and non-verbal communication
- Deconable head suspension system and disposable hood
- Breathing tube easily attaches to respirator and swivels to eliminate tangles
- Customizable head suspension system includes an adjustable ratchet at the back and over-the-head straps to allow for a secure, individualized fit
- All parts can be purchased individually for easy maintenance and servicing
Specifications
ANSI S3.19, Z87 | |
8 to 12 hours | |
Polypropylene | |
PARTICULATE | |
Yes | |
One Size | |
T-Link™ Hood, Air Duct/Bump Cap Assembly, PX5™ PAPR Assembly | |
PETG | |
1 Ea. | |
14°F to 113°F (-10°C to 45°C), <90%RH | |
3.45 lb. |
1000 | |
Lithium-ion | |
25 in. | |
TC-21C | |
PAPR Bump Cap Assembly | |
99.9999% efficiency down to 0.12 microns | |
No | |
T-Link™ | |
Yes | |
10.5 x 14 x 12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction