Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ PX5™ PAPR with Gas Filter Door
The PX5 PAPR with Gas Filter Door is lightweight and vertically mounted to contour to the wearer.
Supplier: RPB™ 03802
Alert:
WARNING This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Description
- Weighs just 2.55 lb.
- Vertically mounting to contour to the wearer, supported by our flexi-belt system.
- Visual, audible, and vibrating alarms alert you when battery level is low, airflow falls below the minimum requirements due to the filter needing replacing, or when airflow is obstructed.
- LED user interface indicates airflow, fan speed, and battery level.
- Multiple belt options available - Easy clean, fire rated, or standard nylon.
- Filter Safety - The filter door cannot mount to the unit unless a filter is fixed in place.
- Ingress Protection - Complete sealed housing, certified to IP65 rating in use and certified to IP67 rating with cleaning kit in place.
- HE Filter - Removes up to 99.97% of particulates down to 0.12 microns.
- The long-life lithium-ion battery is sealed and protected from moisture when decontaminating and will not disconnect or bump off while operating.
- All parts can be purchased individually for easy maintenance and servicing.
Specifications
1000 | |
Lithium-Ion | |
PARTICULATE | |
PAPR | |
Yes | |
HEPA | |
No | |
ABS | |
1 Ea. | |
Yes | |
14 x 11 x 6 in. | |
1.16 kg |
8 to 12 Hours | |
Polypropylene | |
TC-21C | |
One Size | |
99.9999% efficiency down to 0.12 microns | |
Gas Cartridge/Filter Door (03-814), Belt Support Mount (03-811), 2 in. Belt Assembly (07-765), Flow Meter (03-819), Battery (03-855), US Complete Charger Kit (NIOSH Approved) (03-851) | |
IP65 rating in use, Certified to IP67 rating with cleaning kit in place | |
Speed 1: 57 dBA at 12 in. (305 mm) from the unit, Speed 2: 59 dBA at 12 in. (305 mm) from the unit, Speed 3: 62 dBA at 12 in. (305 mm) from the unit | |
5 Hours | |
Store in a cool, dry place outside of the work area, with the battery not attached, away from direct heat sources, between 14°F and 114°F (-10°C and +45°C), at a relative humidity of less than 90%. Store the battery between -4°F to 104°F (-20°C to 40°C) for maximum battery life. | |
2.55 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction