Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
RPB™ T-Link™ Respirator Kit with Tychem™ 4000 SL Full Hood, Hard Hat, PX5™ PAPR, Multi-Gas
Fully adjustable T-Link™ features a padded head liner and suspension to provide comfort and balanced weight distribution, reducing pressure on the head.
Supplier: RPB™ 170020
Alert:
WARNING This product can expose you to chemicals including chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Description
- Loose fitted respirator, no fit testing
- Fixed lens frame ensures the lens will never hit your nose or optical aids being used.
- APF 1000+
- Air flow is fully adjustable with the air deflector system to suit personal preference and eliminate fogging
- All parts can be purchased individually for easy maintenance and servicing
- Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication
- Optional tear-off lenses are available to protect visor lens and to quickly clear your field of view
- Soft, breathable inner-bib and long tuck-in collar for extra protection and upper body air flow
- Deconable head suspension system and disposable hood
- Padded interior with adjustable ratchet system ensures a perfect customized fit that supports user movement and increases comfort
- Breathing tube easily attaches to respirator and swivels to eliminate tangles
- DuPont™ Tychem™ 4000
- ANSI Z89.1 hard hat protection (EN397)
Specifications
ANSI S3.19, Z89.1 Type 1 Class C, Z87 | |
8 to 12 hours | |
Polypropylene | |
COMBINATION | |
Yes | |
One Size | |
99.9999% efficiency down to 0.12 microns | |
T-Link™ Hard Hat Assembly (17-010), Tychem™ 4000 SL Full Hood with Sealed Seams (17-713), Breathing Tube (04-831), PX5™ PAPR and Gas Door (03-802), Multi-Gas/HE Cartridge/Filter (03-894) | |
PETG | |
1 Ea. | |
14°F to 113°F (-10°C to 45°C), <90%RH | |
9.2 lb. |
1000 | |
Lithium-ion | |
25 in. | |
TC-21C | |
PAPR Hard Hat System | |
Yes | |
HEPA | |
No | |
T-Link™ | |
Yes | |
18 x 11 x 15 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction