DRIFIRE™ Two-Piece Navy Flight Suits Available on GSA/VA Contract for Federal Government customers only.

Designed for Naval and Marine Aviators with end-user input

Manufacturer: DRIFIRESupplier Diversity Partner PHX27129JA450STAN

 View more versions of this product

Catalog No. 17-000-341

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NAVAIR
    Material Modacrylic, Cotton
    No. of Pockets 4.0
    Color Khaki
    Height (Metric) 160 to 190.5cm
    For Use With (Application) Naval and marine aviators with end-user input
    Length (English) 29.25 to 32.12 in.
    Length (Metric) Sleeve 63.5 to 68.5cm
    Construction Modacrylic, Cotton, Para Aramid™, Anti-stat
    Size Small
    Size (English) Chest 33 to 37 in.
    Height (English) 5.25 to 6.25 ft.
    Length (Metric) 74.2 to 81.5cm
    Length (English) Sleeve 25 to 27 in.
    Resistance Flame
    Closure Type Zipper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit