Drive Medical Design & Mfg™ Adjustable Aluminum Crutches

Manufacturer: Moore Medical Corp 88526

 View more versions of this product

Catalog No. 19-898-821

  Check Availability
Add to Cart

    Specifications

    Capacity 300 lb., 136kg
    Height (English) 4.6 to 5.2 ft.
    Height (Metric) 137.16 to 157.48cm
    Load Capacity (English) 300 lb.
    Load Capacity (Metric) 136kg
    Material Aluminum
    Size Youth
    Product Type Adjustable crutch

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit