Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Peltier Cooled Incubators

Receive excellent temperature uniformity from our low temperature incubators with Peltier technology, designed specifically for drosophila and biochemical oxygen demand (BOD).

Supplier:  Thermo Scientific™ 3915LT

 View more versions of this product

Catalog No. 39-15L-T


Add to cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Provide an energy-efficient solution for your research with Thermo Scientific™ Drosophila and Low Temperature Incubators, which are microprocessor-controlled with precise temperature specifications. Designed specifically for drosophila and biochemical oxygen demand (BOD) applications, our low temperature incubators offer excellent temperature uniformity and energy efficient thermoelectric cooling that eliminates refrigerated compressors. Operates within the temperature range preferred by fruit flies with programmable temperature and light cycles.

  • Peltier-cooled incubators operate within a temperature range preferable to the fruit fly
  • Peltier-cooled incubators meet APHA specifications for Biochemical Oxygen Demand
  • Thermoelectric cooling technology eliminate the need for a refrigerated compressor
  • Excellent temperature uniformity allows for more effective space utilization by insuring all areas are maintained at proper temperatures
  • Painted stainless steel interiors are easy to clean and corrosion resistant
  • Programmable controller allows for 40–step ramp and soak profiles or four files with 10–steps per file
  • All models include an RS 485 output as well as an independent over-temperature thermostat and alarm
  • Heavy duty shelves have 75 lb. capacity
Specifications

Specifications

6.5 cu. ft.
Painted Stainless Steel
Stainless Steel
Refrigerated Incubator
31.8 in.
76.2 cm
33.5 in.
85.1 cm
24.1 in.
100/120 V, 50/60 Hz
3.0 A
185 L
No Lighting
15°C to 40°C
24.1 x 25.6 x 18.5 in. (60.9 x 64.7 x 46.9 cm)
25.6 in.
64.7 cm
18.5 in.
46.9 cm
60.9 cm
100/120 V
50/60 Hz
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit