Drucker™ Horizon 653 Series Centrifuge

Ideal for use in medium-sized clinical labs

Manufacturer: Drucker Diagnostics 00032009001

 View more versions of this product

Catalog No. 22-029-415

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Type Variable speed
    Model 20-places
    Height (Metric) Exterior 23cm
    Length (Metric) Exterior 36cm
    Width (English) Exterior 12.5 in.
    Width (Metric) Exterior 32cm
    Amperage 4A
    Wattage 200w
    Weight (Metric) 12.3kg
    Maximum Speed Range 3,000 to 3,999rpm
    Hertz 50/60Hz
    Voltage 115/230V
    Height (English) Exterior 8.5 in.
    Certifications/Compliance ETL Compliant to ANSI™/UL Standards; CE
    Rotor No
    Weight (English) 27 lb.
    Dimensions (L x W x H) Exterior 14.8 x 12.5 x 8.5 in. (36 x 32 x 23cm)
    Electrical Requirements 115/230V 50/60Hz
    Maximum Force Range 1,000 to 1,999 x G
    Rotor Included No
    Length (English) Exterior 14.8 in.
    Noise Level Quiet
    Max. Speed 3150rpm
    Timer 1 to 30 min.
    Max. RCF 1240 x G
    Refrigerated No

    The Model 653ES is a single-speed centrifuge designed with the clinical laboratory in mind. With its unique horizontal rotor and higher separation force, the Model 653ES is capable of reducing blood separation time from fifteen minutes to ten. As an ideal centrifuge for platelet-poor-plasma, the intuitive and easy to use keypad allows control of electronic braking, time and other operational parameters. As with all Drucker Diagnostics centrifuges, the 653ES is provided with everything you need to get up and running fast.

    • Single speed operationHorizontal Rotor
    • Full horizontal separation for up to 12 test tubes
    • Electronic braking
    • Horizontal rotor is standard
    • Includes all tubes holders and inserts
    • MET compliant to CAN/CSA/UL standards
    Horizon Model 653ES Features
    • Electronic timer with digital display: Scrollable time from 1 to 99 minutes
    • Horizontal rotor:For up to twelve (12) tubes
    • Tube sizes:Up to 16mm x 100mm
    • Brushless AC motor:Years of operation with no routine maintenance
    • Quiet operation:A double-encased motor and the “stability mount” design provides excellent imbalance stability
    • Electronic braking:For reduced deceleration time
    • Safety lid switch:Centrifuge will not run with the lid open
    • Positive lid latching:Firm mechanical latching of the lid prevents the escape of debris
    • Clear shatter proof lid:Allows for safe sample observation and optical calibrations
    • Welded steel construction:Provides strength and durability
    • Out-of-balance detection:Prevents an imbalanced load from being processed
    • Cool operation:Unique design of the convection based cooling system protects the samples even under the heaviest workloads
    • Audible end of run indicator: Sounds when the rotor has come to a stop
    • Regulatory Approvals: MET compliant to CAN/CSA/UL standards
    The Horizon Model 653V provides all of the advantages of the Horizon product line - easy loading, horizontal separation and small size. The brushless DC motor provides extremely smooth operation and precise speed control. Select several rotor options to suit your needs.

    Horizon Model 653V Features
    • Full horizontal separation for test tubes up to 10mL
    • Several rotors to choose from
    • Precise variable speed control
    • Electronic timer: 1 to 30 minutes
    • Electronic braking: Reduces deceleration time
    • Audible end-of-run indicator sounds when the rotor has come to a stop
    • Capacity:
      • Up to twelve (12) 17mm x 100mm tubes with horizontal rotor
      • Up to twenty (20) 17mm x 125mm tubes with the 20 place fixed angle rotor
      • Up to six (6) 50mL tubes with the 6 place fixed angle rotor
    • Precise variable speed control up to 3200rpm
    • Brushless DC motor provides years of operation with no routine maintenance
    • Double-encased motor and “stability mount” design provides excellent imbalance stability and quiet operation
    • Unique design of convection based cooling system protects samples even under the heaviest workloads
    • Safety lid switch means centrifuge will not run when open
    • Firm mechanical latching of the lid prevents the escape of debris
    • Clear shatter proof lid allows for safe sample observation and optical calibrations
    • Welded steel construction
    • Regulatory approvals: ETL Compliant to ANSI/UL Standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit