Drucker™ SampleSafe™ Model LB-10 Sample Storage Lock Boxes

Insulated box ensures sample integrity and keeps sensitive specimens fresh till they reach laboratory

Manufacturer: Drucker™ 00071009000

 View more versions of this product

Catalog No. 22-029-576

  Check Availability
Add to Cart

    Specifications

    Product Type Urethane-nsulated sample lock box
    Internal Volume 868 in3
    For Use With (Application) Reference labs, vaccine, hospital, organ and and tissue transport, traveling nurse, general purpose
    Depth (English) 12.5 in.
    Depth (Metric) 31.75cm
    Material Urethane insulation
    Color White
    Height (English) 13.5 in.
    Width (English) 12 in.
    Width (Metric) 30.48
    Height (Metric) 34.29cm
    Model LB-10
    Includes Carrying handle and a keyed lock

    • Insulated walls, base and lid minimizes energy transfer from surroundings
    • UV and moisture resistant storage box
    • Folding carry handle simplifies transport inside or outside
    • Recessed key lock protected from ice build up
    • Optional mounting bracket for securing box

    Options (sold separately):

    • Anti-theft mounting bracket for securing cable
    • Anti-theft under door bracket
    • False bottom for cold pack (extend specimen viability for a full 8 hours)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit