Fisher Scientific™ Dual-head Vacuum Pumps

Ideal for portable applications

 View more versions of this product

Catalog No. 13-310-904

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Noise Level 76dB
    Air Displacement 22.6L/min. (0.8 cfm)
    Length (English) 10.1 in.
    Length (Metric) 26.6cm
    Shipping Weight (English) 8 lb.
    Shipping Weight (Metric) 3.7kg
    Max. Pressure 18 psi
    Max. Vacuum 20 in. Hg
    Horsepower 1/45hp
    Motor Type TEFC
    Dimensions (L x W x H) 26.6 x 10.1 x 13.9cm (10.5 x 4 x 5.5 in.)
    Electrical Requirements 230V, 50Hz, 0.9Amp

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit