Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ducks Unlimited™ Hearing and Safety Eyewear Combo Kit
Click to view available options
Includes:
Ear Muffs and Clear Shooting Glasses
Ear Muffs and Orange Shooting Glasses
Description
- Convenient Combo Kit includes one pair of ear muffs and one pair of safety glasses
- Venture™ Eyewear features soft, adjustable, ventilated nose piece
- Eyewear frame is ventilated to prevent fogging
- Lens is scratch resistant
- Ear Muff features low-profile design with soft ear cups
- Fold-away padded headband for comfortability and easy storage
Specifications
Color | Black, Gray |
Includes | Ear Muffs and Orange Shooting Glasses |
ANSI S3.1974 | Yes |
Cushion Material | Foam |
Cushion Color | Black |
For Use With (Application) | Variety of industrial and recreational applications. |
Model | DUCOMBO5740 |
Pairs per Package | 1 Ea. (Ear Muff/Safety Eyewear) |
Noise Reduction Rating (NRR) | 26 dB |
Product Type | Combo Kit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction